CROSS LINE LASER,SELF-LEVEL,50 FT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CROSS LINE LASER,SELF-LEVEL,50 FT,R

LEICA LINO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C699
  • Mfr. Model # 24C699
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Accuracy 1/16" @ 16 ft.
  • Features Pulse Mode For Use With Grainger 24C705, Lock Function For Transport, High Visibility Beam
  • Includes Soft Case, Mini-Tripod Mount, Angle Adapter, Magnetic Target Plate
  • Thread Size 1/4-20
  • Laser Class 2, IEC 60825-1:2007
  • Item Cross Line Laser Level
  • Number of Beams 2
  • Plumb Down No
  • Visual/Audible Indicators Yes
  • Power Source (3) AA
  • Plumb Up No
  • Auto Shutoff No
  • Leveling Type Automatic Self-Leveling Pendulum, Gravity Driven
  • Auto Leveling Range 4 Degrees +/- 0.5 Degrees
  • Preset Angle 90 Degrees Cross Line, 110 Degrees Fan Angle
  • Range w/o Detector 50 ft.
  • Range w/Detector 100 ft.
  • Laser Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list