Skip Content
CROSS HANDLE,COATED,18 IN,QUICK CON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CROSS HANDLE,COATED,18 IN,QUICK CON

AMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KKT8
  • Mfr. Model # 4KKT8
  • UNSPSC # 41113910
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Cross Handle
  • Material of Construction Chrome Molybdenum
  • Connector Type Quick Connect
  • Features -
  • Length 18"
  • Type Rubber Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list