Skip Content
CROSS-GUARD RAMPS F/3 CHNNL GD BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS-GUARD RAMPS F/3 CHNNL GD BLUE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCPADARP3GD-BL
  • Mfr. Model # CPADARP3GD-BL
  • UNSPSC # 39121011
  • CATALOGUE PAGE # 1414
  • Shipping Weight 1.0 lbs

Product Details

Cross-Guard ADA compliant ramps and rails feature a gentle slope and slip resistant ramps to provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. These ramps and rails can also be used in conjunction with Cross-Link protect

Technical Specs

  • Height 2"
  • Item Cable Protector
  • Width 21.88"
  • Channel Width 21.8"
  • For Use With Guard Dog 3-Channel General Purpose Cable Protectors
  • Material Polyurethane
  • Number of Channels 3
  • Style ADA Ramps
  • Load Capacity 20,150 lbs./Tire.-43,300lbs./Axle.
  • Connection Style Dog Bone Shape
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item ADA Ramps
  • Cable Protection System Components Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list