Skip Content
CROSS-GUARD RAMP F/3 CHNNL DO BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS-GUARD RAMP F/3 CHNNL DO BL

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCPADARP3GD-DO
  • Mfr. Model # CPADARP3GD-DO
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1414
  • Shipping Weight 1.0 lbs

Product Details

Cross-Guard ADA compliant ramps and rails feature a gentle slope and slip resistant ramps to provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. These ramps and rails can also be used in conjunction with Cross-Link protect

Technical Specs

  • Height 1.25"
  • Colour Blue
  • Item ADA Ramps for 3 Channel Dropover Protector
  • Length 36.00"
  • Width 27.25"
  • Channel Width 2.25"
  • For Use With Guard Dog 3-Channel General Purpose Drop-Over Cable Protectors
  • Number of Channels 1
  • Material Polyurethane
  • Load Capacity 23,000 lbs./Tire.-46,000 lbs./Axle.
  • Style ADA Ramps
  • Connection Style Dog Bone Shape
  • Channel Height 0.75"
  • Cable Protection System Component Item ADA Ramps
  • Cable Protection System Components Length 36"
  • Cable Protection System Components Color Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List