Skip Content
CROSS GALV MI 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS GALV MI 3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMCR34
  • Mfr. Model # GMCR34
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.47 lbs

Product Details

Class 150 malleable iron galvanized pipe cross, fitting, 3/4 in. NPT size.

Technical Specs

  • Item Cross
  • Pipe Size 3/4"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Cross
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Cross

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List