CROSS-CHECK LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSS-CHECK LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794486
  • Mfr. Model # 1794486
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 293
  • Shipping Weight 0.15 lbs

Product Details

Dual direction leveling. Durable molded frame.

Technical Specs

  • Accuracy 0.058"
  • Vial Material Acrylic
  • Item Cross-Check Level
  • Total Number of Vials 2
  • Characteristics Specialty
  • Number of Level Vials 2
  • Number of Plumb Vials 1
  • Length (In.) 5.71"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list