Skip Content
CROSS BLK MI 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS BLK MI 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMCR2
  • Mfr. Model # BMCR2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 3.29 lbs

Product Details

Class 150 malleable iron black pipe cross, fitting, 2 in. NPT size.

Technical Specs

  • Item Cross
  • Specific Fitting Shape Cross
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Cross
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list