Skip Content
CROSS 316SS 150LB SCRD 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS 316SS 150LB SCRD 1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SCR14
  • Mfr. Model # S316SCR14
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.21 lbs

Product Details

Stainless Steel Fittings, Class 150 lbs.

Technical Specs

  • Item Cross
  • Fittings Sub-Category Crosses
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Cross
  • Basic Fitting Shape Cross
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list