Skip Content
Discontinued with Replacement
CROSS 316SS 150LB SCRD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CROSS 316SS 150LB SCRD 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SCR12
  • Mfr. Model # S316SCR12
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs
Suggested Replacement Product
CROSS,1/2 IN,316 STAINLESS STEEL,15

Price: NA

Product Details

Stainless Steel Fittings, Class 150 lbs.

Technical Specs

  • Item Cross
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Cross
  • Basic Fitting Shape Cross
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list