Skip Content
CROSS 3/4 IN SCKT WELD BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CROSS 3/4 IN SCKT WELD BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MNT5
  • Mfr. Model # 1MNT5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Forged steel black pipe fittings - class 3,000. cross. Black -socket weld. Pipe size 3/4 inch.

Technical Specs

  • Item Cross
  • Max. Pressure 3000 psi@72 Degrees F
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Specific Fitting Shape Cross
  • Basic Fitting Shape Cross
  • Pipe Fitting Material Black Forged Steel
  • Fitting Connection Type Socket Weld
  • Fitting Schedule/Class Class 3,000
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list