Skip Content
CROSS 2 IN NPT GALV MALLEABLE IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS 2 IN NPT GALV MALLEABLE IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJJ6
  • Mfr. Model # 4TJJ6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 8.68 lbs

Product Details

Forged steel galvanized pipe fittings - class 3,000. Cross. Galvanized - NPT. Pipe size 2 inch.

Technical Specs

  • Item Cross
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Max. Pressure 3,000 PSI @ 72 Degrees F
  • Pipe Fitting Material Galvanized Forged Steel
  • Specific Fitting Shape Cross
  • Fitting Schedule/Class Class 3,000
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Cross
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list