CROSS,1 IN,NPT,GALVANIZED MALLEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CROSS,1 IN,NPT,GALVANIZED MALLEABLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAR6
  • Mfr. Model # 5PAR6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 1.9 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1/4" to 1" fittings: 2,000 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Cross
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Max. Pressure 2,000 PSI @ 150 Degrees F WOG, 300 PSI Saturated Steam
  • Fitting Schedule/Class Class 300
  • Specific Fitting Shape Cross
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Shape Cross
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list