Skip Content
CROSS 1/8 IN BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS 1/8 IN BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22UL17
  • Mfr. Model # 22UL17
  • UNSPSC # 40142316
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Item Cross
  • Outside Dia. 1/8"
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards ASTM B62, ASME B16.15, ANSI B 1.20.1
  • Max. Pressure 125 PSI
  • Compliance NSF61 and AB1953
  • Pipe Fitting Material Brass
  • Fitting Connection Type FNPT
  • Specific Fitting Shape Cross
  • Basic Fitting Shape Cross
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list