Skip Content
CROSS 1/4 IN SCKT WELD BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CROSS 1/4 IN SCKT WELD BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MNT2
  • Mfr. Model # 1MNT2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.54 lbs

Product Details

Forged steel black pipe fittings - class 3,000. cross. Black -socket weld. Pipe size 1/4 inch.

Technical Specs

  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Item Cross
  • Max. Pressure 3000 psi@72 Degrees F
  • Pipe Fitting Material Black Forged Steel
  • Fitting Schedule/Class Class 3,000
  • Specific Fitting Shape Cross
  • Basic Fitting Shape Cross
  • Basic Fitting Material Metal
  • Fitting Connection Type Socket Weld
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list