CROSS 1 1/2 IN NPT GALV MALLBL IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CROSS 1 1/2 IN NPT GALV MALLBL IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJJ5
  • Mfr. Model # 4TJJ5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 8.71 lbs

Product Details

Forged steel galvanized pipe fittings - class 3,000. Cross. Galvanized - NPT. Pipe size 1-1/2 inch.

Technical Specs

  • Item Cross
  • Max. Pressure 3,000 PSI @ 72 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Specific Fitting Shape Cross
  • Pipe Fitting Material Galvanized Forged Steel
  • Fitting Schedule/Class Class 3,000
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Shape Cross
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list