Skip Content
CRIMPING TOOL LUG DIE,COPPER,8 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPING TOOL LUG DIE,COPPER,8 AWG

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG52423
  • Mfr. Model # 12T DIE
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

For Use With RE 12-M, Crimping Tool Lug Die, Cable Type Copper, Colour Code Gray, Lug Crimping, Crimping Capacity 8 AWG

Technical Specs

  • Application Lug Crimping
  • For Use With RE 12-M
  • Length (In.) 4
  • Item Crimping Tool Lug Die
  • Cable Type Copper
  • Colour Code Gray
  • Crimping Capacity 8 AWG
  • Capacity (AWG) 8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List