Skip Content
CRIMPING TOOL LUG DIE,COPPER,500 KCMIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPING TOOL LUG DIE,COPPER,500 KCMIL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG52488
  • Mfr. Model # 12T DIE
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

For Use With RE 12-M, Crimping Tool Lug Die, Cable Type Copper, Colour Code Brown, Lug Crimping, Crimping Capacity 500 kcmil

Technical Specs

  • Application Lug Crimping
  • For Use With RE 12-M
  • Length (In.) 1-1/2
  • Item Crimping Tool Lug Die
  • Cable Type Copper
  • Colour Code Brown
  • Crimping Capacity 500 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list