Skip Content
CRIMPING TOOL LUG DIE,COPPER,2/0 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPING TOOL LUG DIE,COPPER,2/0 AWG

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG52453
  • Mfr. Model # 12T DIE
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

For Use With RE 12-M, Crimping Tool Lug Die, Cable Type Copper, Colour Code Black, Lug Crimping, Crimping Capacity 2/0 AWG

Technical Specs

  • Application Lug Crimping
  • Item Crimping Tool Lug Die
  • For Use With RE 12-M
  • Length (In.) 4
  • Cable Type Copper
  • Colour Code Black
  • Crimping Capacity 2/0 AWG
  • Capacity (AWG) 2/0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list