Skip Content
CRIMPING TOOL,LP 12T 42MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIMPING TOOL,LP 12T 42MM

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLELPK1240
  • Mfr. Model # LPK1240
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

Hydraulic 12-Ton crimping tool. Head rotates for easy tool positioning. Jaw opeing 1.65 inches, operating pressure 1,500-2,500 psi, flow rate 3-9 gpm, pressure port thread 3/4-16 SAE O-ring, return port thread 3/4-16 SAE O-ring.

Technical Specs

  • Capacity Up to 750 kcmil in Cu/Al

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list