Skip Content
CRIMPING TOOL KIT,6 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPING TOOL KIT,6 PIECE

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C968
  • Mfr. Model # 24C968
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.886 lbs

Technical Specs

  • Includes One Tool and Five Dies
  • Strips No
  • Item Crimping Tool Kit
  • Handle Type Molded
  • Overall Length 8"
  • Adjustable No
  • Cuts No
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Electrical Wire and Cable
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list