Skip Content
CRIMPING TOOL INSUL 22AWG-10AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPING TOOL INSUL 22AWG-10AWG

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSERG4001
  • Mfr. Model # ERG4001
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Technical Specs

  • Item Manual Crimping Tool
  • Strips No
  • Includes Color-Coded Die Nests, Die Embossment, Terminal Locator
  • Features Ergonomically Advanced, Soft, Over-molded Handle Grips Reduce Strain and Enhance User Comfort
  • For Use With Ra, Rb, Rc Nylon and Vinyl Terminals, Splices and Disconnects
  • Adjustable Manual
  • Handle Type Ergonomic
  • Capacity 22-10 AWG
  • Overall Length 10-1/2"
  • Cuts No
  • Replacement Die Code None
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Electrical Wire and Cable
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list