CRIMPING TOOL DIE,9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPING TOOL DIE,9 IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P160
  • Mfr. Model # 22P160
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • For Use With Cu Lug and Splice Connectors # of Crimps Connector Die Per Barrel Copper Catalog Index # Length Wire Size Types (Color) Std Long YA8C- # 8 AWG YS8C- 49 Code & Flex YAV8C- (Red) 1 2 YSV8C- #6 AWG YA6CCode YS6C- 7 #6 AWG YAV6C- (Blue) 1 2 Code & Flex YSV6C- #4 AWG YA4CCode YS4C- 8 #4 AWG YAV4C- (Grey) 2 4 Code & Flex YSV4C- #3 AWG YA3C- 9 #2 Sol. YS3C- (White) 2 4 #2 AWG YA2CCode YS2C- 10** #2 AWG Y
  • Handle Type Molded Comfort Grips
  • Includes Rachet tool, Metal carrying cost, Terminals and thin wall C taps
  • Standards -
  • Item Crimping Tool
  • Capacity 16 - 4 AWG
  • Adjustable Manual
  • Replacement Die Code None
  • Strips No
  • Overall Length 9-7/8"
  • Cuts No
  • Max. Crimping Force 9000 lbs.
  • Primary Crimping Application Electrical Wire and Cable
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list