Skip Content
CRIMPING PLRS 4 PS CNTCT 20 10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIMPING PLRS 4 PS CNTCT 20 10 AWG

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9752-05
  • Mfr. Model # 9752-05
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

The new lever transmission reduced the handforce up to 30% compared to regular crimping pliers. Repetitive high crimping quality to precision dies and integral lock. Crimping pressure has been set precisely in the factory. Two hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced center of gravity, angled head and ergonomically shaped handles.

Technical Specs

  • Capacity 10 - 20 AWG
  • Handle Type Non-Slip Plastic Coated
  • Features Two handed operation for easy crimping of large conductor diameters
  • Item Crimper
  • Overall Length 10"
  • Strips No
  • Standards DIN EN 41 641
  • Cuts No
  • For Use With Non-Insulated Terminals and Plug Connections
  • Adjustable Manual
  • Replacement Die Code None
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list