Skip Content
CRIMPING PLIERS FOR CABLE LINKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIMPING PLIERS FOR CABLE LINKS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9761-145A
  • Mfr. Model # 9761-145A
  • UNSPSC # 27112147
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • For Use With End Ferrules
  • Handle Type Plastic Coated
  • Item Crimping Pliers
  • Capacity 23 - 13 AWG
  • Overall Length 5-3/4"
  • Adjustable N/A
  • Standards ASTM
  • Insulated / Uninsulated Uninsulated
  • Features For Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor
  • Replacement Die Code None
  • Strips No
  • Cuts No
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list