Skip Content
CRIMPING PLIERS 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIMPING PLIERS 10IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9752-10
  • Mfr. Model # 9752-10
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

The new lever transmission reduced the handforce up to 30% compared to regular crimping pliers. Repetitive high crimping quality to precision dies and integral lock. Crimping pressure has been set precisely in the factory. Two hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced center of gravity, angled head and ergonomically shaped handles.

Technical Specs

  • Capacity COAX, BNC and TNC Connectors, RG 58, RG59/62/71/223
  • Handle Type Non-Slip Plastic Coated
  • Features Factory Calibrated, 2-Handed Lever Action, Made of Special Tool Steel
  • Item Crimper
  • Standards DIN EN 41 641
  • Strips No
  • Overall Length 10"
  • Cuts No
  • For Use With Coax, BNC, TNC Connectors and RG-58, RG-59/62/71/223
  • Adjustable Manual
  • Replacement Die Code None
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Voice and Data Cable
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list