CRIMPING PLIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPING PLIER

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KH44
  • Mfr. Model # 3KH44
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • For Use With B
  • Capacity 22 - 10 AWG
  • Handle Type Dipped
  • Item Crimper
  • Includes Wire Cutter Tip, Black and Orange Plastisol Handle Grip
  • Adjustable Manual
  • Replacement Die Code None
  • Strips No
  • Overall Length 9-5/8"
  • Cuts Yes
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list