Skip Content
CRIMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEK111
  • Mfr. Model # K111
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 1399
  • Shipping Weight 1.6 lbs

Product Details

One-handed crimping tool for copper colour coded connectors on wire sizes between 8 AWG and 1 AWG. Length 10 inches.

Technical Specs

  • Features Lightweight, Easily Fits Into Tool Pouches
  • Capacity 8-1 AWG Copper Color Coded Connectors
  • For Use With Small Copper Connectors
  • Adjustable Manual
  • Item Crimp Tool
  • Overall Length 10"
  • Handle Type Molded
  • Standards C/Us, UL Listed
  • Strips No
  • Replacement Die Code None
  • Max. Crimping Force Not Rated
  • Cuts No
  • Primary Crimping Application Electrical Wire and Cable
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list