Skip Content
CRIMPER,W STYLE,UNINSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER,W STYLE,UNINSULATED

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2601
  • Mfr. Model # 49-16-2601
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Handle Type Rubberized
  • Features Optimized for Use While Wearing PPE and Excellent at Absorbing Vibration, Fiberglass Core, Extremely Durable, Die Labeled Tips, Accepts W Style Crimping Dies
  • Item Crimper
  • For Use With W Style Dies
  • Overall Length 25-3/4"
  • Replacement Die Code W Style
  • Strips No
  • Insulated / Uninsulated Uninsulated
  • Max. Crimping Force 9000 lbs.
  • Capacity 6 - 4/0 AWG
  • Adjustable Manual
  • Cuts No
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list