Skip Content
CRIMPER TELECOM BUTN SPLCR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER TELECOM BUTN SPLCR

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEPA1178
  • Mfr. Model # PA1178
  • UNSPSC # 43223313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • For Use With Button-Style UR, UY, and UG Splice Connectors
  • Features Spring Loading
  • Item Dieless Crimper
  • Capacity 26 - 19 AWG
  • Handle Type Ergonomic
  • Adjustable Manual
  • Overall Length 5-7/8"
  • Strips No
  • Cuts Yes
  • Replacement Die Code None
  • Insulated / Uninsulated Uninsulated
  • Max. Crimping Force Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list