CRIMPER PARKRIMP 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPER PARKRIMP 2

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE83C082
  • Mfr. Model # 83C082
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3150
  • Shipping Weight 31.0 lbs

Product Details

Crimps steel and stainless steel fittings. Use with 25, 26, 43, 70, 71, 73, 76, 78, 79, 81, S6 and HY series fittings. Rating: 125 ton force @ 5,000 PSI maximum. Hydraulic fluid: Enerpac oil. Includes: adapter bowl, spacer ring, spacer plate.

Technical Specs

  • Item Parkrimp Crimper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list