Skip Content
CRIMPER PARKRIMP 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER PARKRIMP 1

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE80C061
  • Mfr. Model # 80C061
  • UNSPSC # 27121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • For Use With 43 Series Hose and Fittings
  • Capacity 1-1/4"
  • Height (In.) 27-1/2
  • Depth (In.) 23
  • Includes Crimp Head, Bench Power Unit Assembly, Silver Die Ring, Black Die Ring
  • Item Hydraulic Hose Crimp Machine
  • Type Bench Mount
  • Max. Crimping Force (Tons) 30.0
  • Width (In.) 17
  • Max. Pressure (PSI) 10,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list