Skip Content
CRIMPER,MANUAL,FOR RJ11,RJ45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER,MANUAL,FOR RJ11,RJ45

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LH73
  • Mfr. Model # 5LH73
  • UNSPSC # 43202201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Item Telephone Modular Plug Crimper
  • Includes RJ11, RJ45
  • Strips Yes
  • Primary Crimping Application Voice and Data Cable
  • Features Textured Handle
  • Capacity RJ-11/12/14 (6 Position-1,2,3 Pair) and RJ-45 (8 Position-4 Pair) Modular Plugs
  • For Use With 6-Position-1,2,3 Pair, 8-Position-4 Pair Modular Plugs
  • Adjustable Manual
  • Handle Type Cushion Grip
  • Replacement Die Code None
  • Overall Length 13"
  • Cuts Yes
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list