Skip Content
CRIMPER MANUAL ACTION 10 TO 20 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER MANUAL ACTION 10 TO 20 AWG

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9732-225
  • Mfr. Model # 9732-225
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 224
  • Shipping Weight 0.54 lbs

Product Details

For cutting cables, stripping wire and crimping insulated and non-insulated terminals and connectors. Threaded holes for cutting copper and brass screws threaded M 7/64, 1/8 9/64. 5/32 and 13/64. Special steel: high strength

Technical Specs

  • Capacity 10 - 20 AWG Insulated, 13 - 20 AWG Non-Insulated
  • Features With Threaded Holes for Cutting Copper and Brass Screws Threaded M 7/64, 1/8, 9/64, 5/32 and 13/64", for Cutting Cables, Stripping Wire and Crimping Insulated and Non-insulated Terminals and Connectors, Special Steel, High-strength
  • Handle Type With Plastic Grips
  • Adjustable Manual
  • Item Crimping Pliers
  • Overall Length 9"
  • Strips Yes
  • Standards ASTM
  • Cuts Yes
  • For Use With For Insulated and Non-Insulated Terminals and Connectors

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List