CRIMPER KIT SOLAR CABLE W/O DIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CRIMPER KIT SOLAR CABLE W/O DIES

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9743-200
  • Mfr. Model # 9743-200
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Just one tool for almost 1,000 crimping applications. Almost parallel crimping movement. Repetitive high crimping quality due to precision dies and integral lock. Crimping pressure has been set precisely in the factory. Optimum transmission of force due to lever action for fatigue reduced operation. Ergonomically designed handles. Different locators for precise positioning of the connectors. Chrome vanadium electric steel in special quality: oil hardened

Technical Specs

  • Features Different precision dies for more precise crimping
  • Handle Type Ergonomic, 2-Component
  • Item Solar Cable Crimper without Dies or Locator
  • Includes Case
  • Overall Length 8"
  • Standards ASTM
  • Strips Yes
  • Cuts No
  • Capacity Frame Only
  • For Use With Multi Contact, Solarlok, Huber Suhner Solar Cable Connectors and Locators
  • Replacement Die Code None
  • Adjustable Manual
  • Insulated / Uninsulated Uninsulated
  • Max. Crimping Force Not Rated
  • Primary Crimping Application Voice and Data Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list