Skip Content
CRIMPER BUCHANAN 4WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER BUCHANAN 4WAY

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDIC24
  • Mfr. Model # C24
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Handle Type Plastic Dipped
  • Features Spring-Loaded, Cam-Actuated Plungers, Even Compression and Reliable Connections
  • Item Crimp Tool
  • Overall Length 8"
  • Capacity 22 - 10 AWG
  • For Use With 2006S,2008S,2011S, and Termend Lugs
  • Adjustable Not Adjustable
  • Replacement Die Code None
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list