Skip Content
CRIMPER 8-4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPER 8-4/0

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEK09-2GL
  • Mfr. Model # K09-2GL
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Product Details

Crimper, Capacity 8 4/0 AWG, Length 25 1/2 inches, Manual with color coded rotating dies.

Technical Specs

  • Capacity 8 AWG - 4/0 AWG Copper
  • Features Color-coded, Hexagonal Rotating Dies
  • For Use With Small to Mid-size Copper Connectors
  • Handle Type Vinyl
  • Item Crimper
  • Adjustable Manual
  • Overall Length 25.5"
  • Standards C/Us, UL Listed
  • Replacement Die Code 02912
  • Max. Crimping Force Not Rated
  • Strips No
  • Cuts No
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list