CRIMPER,6 TON - (EK425LD-120V) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPER,6 TON - (EK425LD-120V)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEEK425LD11
  • Mfr. Model # EK425LD11
  • UNSPSC # 27111518
  • CATALOGUE PAGE # 402
  • Shipping Weight 13.68 lbs

Product Details

6 Ton Cordless One-Handed Crimper with CJD3 crimping jaws, Capacity 8 AWG to 500 kcmil for Copper, 8 AWG to 4/0 AWG Aluminum, Li-ion Battery, Jaws open automatically when crimp is complete. Includes battery, 120 V charger, and case.

Technical Specs

  • Item Crimper
  • Includes CJXPJ Crimping Jaw with Nicopress X, P, and J Die Grooves, CJB Cutting Jaw for One-time Disposable Lock Hasps, CJ22 Crimping Jaw for use with KC22 and KA22 Crimping Dies, KD6-27 W Style Cutter Dies for ACSR to 4/0 AWG, F020735 Kearney D Crimping Die.
  • Cordless Tool Battery Type Li-Ion
  • Voltage 18 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list