Skip Content
CRIMPED WIRE WHEEL,8 IN DIA,0.0140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED WIRE WHEEL,8 IN DIA,0.0140

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBK6
  • Mfr. Model # 1GBK6
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 622
  • Shipping Weight 2.3 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 8, Arbor Hole (In.) 5/8, Face Width (In.) 3/4, Fill Type Carbon Steel, Wire Size (In.) 0.014, Max. RPM 6,000, Trim Length (In.) 1-3/4, For Removing Paint, Deburring Castings and Matt Finishing of Metal Surface, For Use With Bench or Handheld Machines

Technical Specs

  • Item Wire Wheel Brush
  • For Use With Bench or Handheld Machines
  • Wire Dia. 0.014"
  • Max. RPM 6000
  • Mounting Type Arbor
  • Face Width 3/4"
  • Trim Length 1-3/4"
  • Brush Dia. 8"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list