Skip Content
CRIMPED WIRE WHEEL,4 IN DIA,0.0140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED WIRE WHEEL,4 IN DIA,0.0140

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBT1
  • Mfr. Model # 1GBT1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Bench or Handheld Machines
  • Item Crimped Wire Wheel
  • Max. RPM 6000
  • Wire Dia. 0.014"
  • Mounting Type Arbor Hole
  • Face Width 1/2"
  • Trim Length 7/8"
  • Brush Dia. 4"
  • Arbor Hole 1/2" - 3/8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list