Skip Content
CRIMPED WIRE WHEEL,3 DIA,0.0140 WIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED WIRE WHEEL,3 DIA,0.0140 WIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBN4
  • Mfr. Model # 1GBN4
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 619
  • Shipping Weight 0.27 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 3, Face Width (In.) 1/2, Fill Type Stainless Steel, Wire Size (In.) 0.014, Max. RPM 20,000, Trim Length (In.) 7/8, Shank Size (In.) 1/4, For Deburring, Finishing, Cleaning Prior To Welding/Painting, For Use With Air Powered Drills

Technical Specs

  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • For Use With Air Powered Drills
  • Max. RPM 20,000
  • Face Width 1/2"
  • Mounting Type Stem
  • Shank Size 1/4"
  • Brush Dia. 3"
  • Trim Length 7/8"
  • Fill Material Stainless Steel
  • Bristle Type Crimped Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list