CRIMPED WIRE WHEEL,1 1/2 D,3/8 AH, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPED WIRE WHEEL,1 1/2 D,3/8 AH,

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M637
  • Mfr. Model # 33M637
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Die Grinders, Right-Angle Air Die Grinders, Power Drills
  • Item Crimped Wire Wheel
  • Max. RPM 20000
  • Wire Dia. 0.005"
  • Mounting Type Arbor Hole
  • Face Width 1/4"
  • Brush Dia. 1-1/2"
  • Arbor Hole 3/8"
  • Bristle Type Crimped Wire
  • Trim Length 7/16"
  • Fill Material Brass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list