!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPED WIRE WHEEL,6 IN DIA,0.0140

CRIMPED WIRE WHEEL,6 IN DIA,0.0140

WESTWARD

CRIMPED WIRE WHEEL,6 IN DIA,0.0140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPED WIRE WHEEL,6 IN DIA,0.0140

CRIMPED WIRE WHEEL,6 IN DIA,0.0140

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1GBT3
  • Mfr. Model # 1GBT3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Crimped Wire Wheel, Dia. (In.) 6, Arbor Hole (In.) 2, Face Width (In.) 1-1/4, Fill Type Carbon Steel, Wire Size (In.) 0.014, Max. RPM 6,000, Trim Length (In.) 1-1/4, For Removing Paint, Deburring Castings and Matt Finishing of Metal Surface, For Use With Bench or Handheld Machines

Technical Specs

  • Item Crimped Wire Wheel
  • Brush Dia. 6 in
  • Wire Dia. 0.014"
  • Max. RPM 6,000
  • Bristle Type Crimped Wire
  • Mounting Type Arbor
  • Face Width 1-1/4"
  • For Use With Bench or Handheld Machines

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list