CRIMPED WIRE CUP BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPED WIRE CUP BRUSH

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AC12
  • Mfr. Model # 3AC12
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Small Angle Grinder
  • Max. RPM 14,000
  • Item Crimped Wire Cup Brush
  • Wire Dia. 0.014"
  • Mounting Type Threaded Arbor
  • Brush Dia. 3"
  • Trim Length 1"
  • Fill Material Carbon Steel
  • Arbor Hole 1/2" - 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list