Skip Content
CRIMPED WIRE BRUSH,8DIA,WIRE 0.012L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CRIMPED WIRE BRUSH,8DIA,WIRE 0.012L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L535
  • Mfr. Model # 33L535
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 8.1 lbs

Product Details

Crimped Wire Brush, Dia. (In.) 8, Dia. (mm) 200, Arbor Hole (In.) 2, Face Width (In.) 1, Fill Type Brass, Wire Size (In.) 0.012, Max. RPM 4,500, Trim Length (In.) 1-3/4, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Bench Grinder

Technical Specs

  • Wire Dia. 0.012"
  • For Use With Bench Grinders
  • Item Crimped Wire Brush
  • Max. RPM 4,500
  • Face Width 1"
  • Mounting Type Arbor
  • Trim Length 1-3/4"
  • Arbor Hole 2"
  • Brush Dia. 8"
  • Bristle Type Crimped Wire
  • Fill Material Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List