Skip Content
CRIMPED WIRE BRUSH,6DIA,WIRE 0.008L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED WIRE BRUSH,6DIA,WIRE 0.008L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L520
  • Mfr. Model # 33L520
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 1.25 lbs

Product Details

Crimped Wire Brush, Dia. (In.) 6, Dia. (mm) 150, Arbor Hole (In.) 5/8, Face Width (In.) 1, Fill Type Brass, Wire Size (In.) 0.0080, Max. RPM 6,000, Trim Length (In.) 1-1/8, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Bench Grinder

Technical Specs

  • For Use With Bench Grinders
  • Wire Dia. 0.008"
  • Item Crimped Wire Brush
  • Face Width 1"
  • Max. RPM 6,000
  • Mounting Type Arbor
  • Brush Dia. 6"
  • Trim Length 1-1/8"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list