Skip Content
CRIMPED WIRE BRUSH,6DIA,WIRE 0.008L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED WIRE BRUSH,6DIA,WIRE 0.008L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L519
  • Mfr. Model # 33L519
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 1.0 lbs

Product Details

Crimped Wire Brush, Dia. (In.) 6, Dia. (mm) 150, Arbor Hole (In.) 5/8, Face Width (In.) 1/2, Fill Type Brass, Wire Size (In.) 0.0080, Max. RPM 6,000, Trim Length (In.) 1-1/8, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Bench Grinder

Technical Specs

  • For Use With Bench Grinders
  • Wire Dia. 0.008"
  • Item Crimped Wire Brush
  • Max. RPM 6,000
  • Mounting Type Arbor
  • Face Width 1/2"
  • Brush Dia. 6"
  • Trim Length 1-1/8"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire
  • Fill Material Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List