CRIMPED WIRE BRUSH,8DIA,WIRE 0.014L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CRIMPED WIRE BRUSH,8DIA,WIRE 0.014L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW33L536
  • Mfr. Model # 33L536
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 630
  • Shipping Weight 2.25 lbs

Product Details

Crimped Wire Brush, Dia. (In.) 8, Dia. (mm) 200, Arbor Hole (In.) 5/8, Face Width (In.) 1, Fill Type Brass, Wire Size (In.) 0.014, Max. RPM 4,500, Trim Length (In.) 1-3/4, Removal Of Rust, Corrosion, Paint And Cleaning, For Use With Bench Grinder

Technical Specs

  • Item Crimped Wire Brush
  • For Use With Bench Grinders
  • Max. RPM 4,500
  • Wire Dia. 0.014"
  • Mounting Type Arbor
  • Brush Dia. 8"
  • Face Width 1"
  • Bristle Type Crimped Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list