Skip Content
CRIMPED END BRUSH,3/4 IN DIA,0.0060 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED END BRUSH,3/4 IN DIA,0.0060

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBT9
  • Mfr. Model # 1GBT9
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.1 lbs

Product Details

Crimped Wire End Brush,Dia. (In.) 3/4,Fill Type Stainless Steel,Wire Size (In.) 0.008,Max. RPM 22,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,For Rust and Paint Removal, Cleaning and Polishing,For Use With Low Speed/High Torque Portable Tools

Technical Specs

  • Wire Dia. 0.008"
  • Item Crimped Wire End Brush
  • For Use With Low Speed/High Torque Portable Tools
  • Max. RPM 22,000
  • Shank Size 1/4"
  • Overall Length 2-1/4"
  • Brush Dia. 3/4"
  • Fill Material Stainless Steel
  • Trim Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list