Skip Content
CRIMPED END BRUSH,1 IN DIA,0.0104 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CRIMPED END BRUSH,1 IN DIA,0.0104 W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBP8
  • Mfr. Model # 1GBP8
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.15 lbs

Product Details

Crimped Wire End Brush,Dia. (In.) 1,Fill Type Stainless Steel,Wire Size (In.) 0.012,Max. RPM 22,000,Trim Length (In.) 1,Shank Size (In.) 1/4,For Rust and Paint Removal, Cleaning and Polishing,For Use With Air Powered Impact Wrench

Technical Specs

  • Wire Dia. 0.0118"
  • Item Crimped Wire End Brush
  • For Use With Air Powered Impact Wrenches
  • Max. RPM 22,000
  • Overall Length 3"
  • Shank Size 1/4"
  • Brush Dia. 1"
  • Fill Material Stainless Steel
  • Trim Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list