Skip Content
CRIMPED END BRUSH,1/2 IN DIA,0.0060 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CRIMPED END BRUSH,1/2 IN DIA,0.0060

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1GBP1
  • Mfr. Model # 1GBP1
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.08 lbs

Product Details

Crimped Wire End Brush,Dia. (In.) 1/2,Fill Type Carbon Steel,Wire Size (In.) 0.008,Max. RPM 25,000,Trim Length (In.) 7/8,Shank Size (In.) 1/4,For Rust and Paint Removal, Cleaning and Polishing,For Use With Air Powered Impact Wrench

Technical Specs

  • Wire Dia. 0.008"
  • Item Crimped Wire End Brush
  • Max. RPM 25,000
  • For Use With Air Powered Impact Wrenches
  • Overall Length 2-1/2"
  • Shank Size 1/4"
  • Brush Dia. 1/2"
  • Fill Material Carbon Steel
  • Trim Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list